Zoro Homepage

Screw Machine Drill Bit, #8 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C04478

  • Zoro # G2994490


product price: $3.25
/ea

Key Features

Overall Length
2 1/4 in
Flute Length
1 3/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04478
Zoro #
G2994490
UPC #
697334044789
Country of Origin
United States

Dimensions

Drill Bit Size
#8
Overall Length
2 1/4 in
Flute Length
1 3/16 in
Drilling Length
1.188"
Shank Size
0.1990"
Sizes Included
#8
Shank Dia.
5.05 mm
Bit Dia.
#8
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 3/16 in
Drill Point Length
0.0598 in
Drill Length Class
Screw-Machine Length
Shank Length
1 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Grade
General Purpose
Decimal Equivalent
0.1990
List Number
2120
Standards
ASME B94.11M-1993
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2120
Spiral Direction
Right Hand
Measurement System
Wire
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Secondary Material Application
Cast Iron, Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
K, P

Description

Screw Machine Drill Bit, Drill Bit Size #8, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1990

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.