Zoro Homepage

Screw Machine Drill Bit, 8.10 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14670

  • Zoro # G3002367


product price: $8.19
/ea
Sold in multiples of 6 for $49.14

Key Features

Drill Bit Size
8.1 mm
Overall Length
79 mm
Flute Length
37 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14670
Zoro #
G3002367
UPC #
697334146704
Country of Origin
United States

Dimensions

Drill Bit Size
8.1 mm
Overall Length
79 mm
Flute Length
37 mm
Shank Dia.
8.1 mm
Drilling Length
37mm
Sizes Included
8.10mm
Bit Dia.
8.10mm
Shank Size
8.10mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
37.00 mm
Drill Length Class
Screw-Machine Length
Shank Length
42 mm
Drill Point Length
0.066 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
2133
Number of Pieces
0
Grade
M42
Flute Type
Spiral
Standards
DIN 1897
Decimal Equivalent
0.3189
Coolant Fed
Non-Coolant Through
Series
2133
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
28 Degrees
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 8.1 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3189

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.