Zoro Homepage

Screw Machine Drill Bit, 8.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14813

  • Zoro # G3003119


product price: $11.19
/ea

Key Features

Drill Bit Size
8.5 mm
Overall Length
79 mm
Flute Length
37 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14813
Zoro #
G3003119
UPC #
697334148135
Country of Origin
United States

Dimensions

Drill Bit Size
8.5 mm
Overall Length
79 mm
Flute Length
37 mm
Shank Dia.
8.5 mm
Shank Size
8.50mm
Bit Dia.
8.50mm
Drilling Length
37mm
Sizes Included
8.50mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0693 mm
Maximum Drilling Depth
37.00 mm
Shank Length
42 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Flute Type
Spiral
Decimal Equivalent
0.3346
Drill Bit Grouping
Drill Bit
Number of Pieces
0
List Number
2133
Standards
ASME B94.11M, DIN 1897
Coolant Fed
Non-Coolant Through
Series
2133
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
28 Degrees
Material Grade - Machining
M42
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
H, N, S
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3346

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.