Screw Machine Drill Bit, 8.50 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14768

  • Zoro # G3002793


product price: $16.85
/ea
Sold in multiples of 6 for $101.10

Key Features

Drill Bit Size
8.5 mm
Overall Length
79 mm
Flute Length
37 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14768
Zoro #
G3002793
UPC #
697334147688
Country of Origin
United States

Dimensions

Drill Bit Size
8.5 mm
Overall Length
79 mm
Flute Length
37 mm
Shank Dia.
8.5 mm
Sizes Included
8.50mm
Shank Size
8.50mm
Drilling Length
37mm
Bit Dia.
8.50mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0693 mm
Shank Length
42 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
37.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
2133-TC
Decimal Equivalent
0.3346
Grade
M42
Standards
ASME B94.11M, DIN 1897
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2133-TC
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Shank Type - Machining
Straight
Material Grade - Machining
M42
Measurement System
Metric
Secondary Material Application ISO Code
H, N, S
Primary Material Application ISO Code
K, M, N, P
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3346

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.