
Screw Machine Drill Bit, #9 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank
Mfr # C14370
Zoro # G2998018
product price: $12.35
/eaSold in multiples of 10 for $123.50
Key Features
Overall Length
2 1/4 in
Flute Length
1 3/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14370
Zoro #
G2998018
UPC #
697334143703
Country of Origin
United States
Dimensions
Drill Bit Size
#9
Overall Length
2 1/4 in
Flute Length
1 3/16 in
Shank Dia.
4.98 mm
Sizes Included
#9
Bit Dia.
#9
Drilling Length
1.188"
Shank Size
0.1960"
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 3/16 in
Drill Point Length
0.0406 in
Drill Length Class
Screw-Machine Length
Shank Length
1 1/16 in
Description
Screw Machine Drill Bit, Drill Bit Size #9, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.