Zoro Homepage

Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14814

  • Zoro # G3003082


product price: $12.89
/ea

Key Features

Drill Bit Size
9 mm
Overall Length
84 mm
Flute Length
40 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14814
Zoro #
G3003082
UPC #
697334148142
Country of Origin
United States

Dimensions

Drill Bit Size
9 mm
Overall Length
84 mm
Flute Length
40 mm
Bit Dia.
9.00mm
Sizes Included
9.00mm
Shank Dia.
9 mm
Shank Size
9.00mm
Drilling Length
40mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
40.00 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0734 mm
Shank Length
44 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Standards
ASME B94.11M, DIN 1897
Drill Bit Grouping
Drill Bit
Number of Pieces
0
List Number
2133
Decimal Equivalent
0.3543
Grade
M42
Coolant Fed
Non-Coolant Through
Series
2133
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Measurement System
Metric
Spiral Direction
Right Hand
Material Grade - Machining
M42
Secondary Material Application ISO Code
H, N, S
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 9 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3543

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.