Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # C14232

  • Zoro # G7273841


product price: $57.79
/ea

Key Features

Drill Bit Size
9/16 in
Overall Length
4 in
Flute Length
2 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14232
Zoro #
G7273841
UPC #
697334142324
Country of Origin
United States

Dimensions

Drill Bit Size
9/16 in
Overall Length
4 in
Flute Length
2 1/2 in
Sizes Included
9/16"
Depth:Dia. Ratio
10xD
Shank Dia.
9/16 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 1/2 in
Shank Length
1 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.1165 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2175
Grade
M42
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.5625
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Series
2175
Material Grade - Machining
M42
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
H, N, S
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
35 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.