Screw Machine Drill Bit, 9.30 mm Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # C14871

  • Zoro # G3003539


product price: $10.65
/ea
Sold in multiples of 6 for $63.90

Key Features

Drill Bit Size
9.3 mm
Overall Length
3 3/8 in
Flute Length
2 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14871
Zoro #
G3003539
UPC #
697334148715
Country of Origin
United States

Dimensions

Drill Bit Size
9.3 mm
Overall Length
3 3/8 in
Flute Length
2 in
Shank Dia.
23/64 in
Sizes Included
9.30mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0758 mm
Shank Length
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.3661
List Number
2133
Standards
DIN 1897
Grade
M42
Coolant Fed
Non-Coolant Through
Series
2133
Material Grade - Machining
M42
Measurement System
Fractional Inch
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 9.3 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3661

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.