Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiCN Finish

  • Mfr # C14851

  • Zoro # G3003380


product price: $5.69
/ea
Sold in multiples of 12 for $68.28

Key Features

Drill Bit Size
9/64 in
Overall Length
1 15/16 in
Flute Length
15/16 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14851
Zoro #
G3003380
UPC #
697334148517
Country of Origin
United States

Dimensions

Drill Bit Size
9/64 in
Overall Length
1 15/16 in
Flute Length
15/16 in
Shank Dia.
9/64 in
Sizes Included
9/64"
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1 in
Drill Point Length
0.0291 in
Maximum Drilling Depth
15/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Decimal Equivalent
0.1406
Flute Type
Spiral
Standards
ASME B94.11M-1993, DIN 1897
List Number
2133-TC
Coolant Fed
Non-Coolant Through
Series
2133-TC
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, N, S
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Measurement System
Fractional Inch
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1406

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.