Zoro Homepage

Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14580

  • Zoro # G3001700


product price: $3.99
/ea

Key Features

Overall Length
1 15/16 in
Flute Length
15/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14580
Zoro #
G3001700
UPC #
697334145806
Country of Origin
United States

Dimensions

Drill Bit Size
9/64 in
Overall Length
1 15/16 in
Flute Length
15/16 in
Bit Dia.
9/64"
Drilling Length
0.938"
Sizes Included
9/64"
Shank Dia.
9/64 in
Shank Size
9/64"
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
15/16 in
Drill Point Length
0.0291 in
Shank Length
1 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
2133
Decimal Equivalent
0.1406
Grade
M42
Standards
ASME B94.11M-1993, DIN 1897
Coolant Fed
Non-Coolant Through
Series
2133
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Material Grade - Machining
M42
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Secondary Material Application ISO Code
H, N, S
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1406

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.