
Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish
Mfr # C15255
Zoro # G3004047
product price: $8.99
/eaSold in multiples of 10 for $89.90
Key Features
Overall Length
1 15/16 in
Flute Length
15/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C15255
Zoro #
G3004047
UPC #
697334152552
Country of Origin
United States
Dimensions
Drill Bit Size
9/64 in
Overall Length
1 15/16 in
Flute Length
15/16 in
Shank Dia.
9/64 in
Bit Dia.
9/64"
Shank Size
9/64"
Drilling Length
0.938"
Sizes Included
9/64"
Depth:Dia. Ratio
10xD
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0291 in
Shank Length
1 in
Maximum Drilling Depth
15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Description
Screw Machine Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1406
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.