Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank

  • Mfr # C15132

  • Zoro # G3003782


product price: $19.49
/ea

Key Features

Overall Length
2 1/2 in
Flute Length
1 3/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15132
Zoro #
G3003782
UPC #
697334151326
Country of Origin
United States

Dimensions

Drill Bit Size
B
Overall Length
2 1/2 in
Flute Length
1 3/8 in
Shank Size
0.2380"
Sizes Included
B
Drilling Length
1-3/8"
Bit Dia.
B
Shank Dia.
15/64 in
Depth:Dia. Ratio
10xD
Drill Point Length
0.0000
Shank Length
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 3/8 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ASME B94.11M-1993
Number of Pieces
0
Decimal Equivalent
0.2380
List Number
2175-TA
Flute Type
Wide Land Parabolic
Grade
M42
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
2175-TA
Material Grade - Machining
M42
Measurement System
Letter
Primary Material Application
Cast Iron, Stainless Steel
Helix Angle
40 Degrees
Primary Material Application ISO Code
K, M
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size B, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2380

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.