Zoro Homepage

Screw Machine Drill Bit, C Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14405

  • Zoro # G2998383


product price: $16.19
/ea

Key Features

Overall Length
2 1/2 in
Flute Length
1 3/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14405
Zoro #
G2998383
UPC #
697334144052
Country of Origin
United States

Dimensions

Drill Bit Size
C
Overall Length
2 1/2 in
Flute Length
1 3/8 in
Shank Size
0.2420"
Bit Dia.
C
Drilling Length
1-3/8"
Sizes Included
C
Shank Dia.
15/64 in
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0000
Shank Length
1 1/8 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 3/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Grade
M42
List Number
2175-TN
Decimal Equivalent
0.2420
Flute Type
Wide Land Parabolic
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2175-TN
Primary Material Application ISO Code
P
Measurement System
Letter
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Material Grade - Machining
M42
Primary Material Application
Steel
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size C, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.