Zoro Homepage

Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14286

  • Zoro # G2997001


product price: $17.29
/ea

Key Features

Overall Length
2 5/8 in
Flute Length
1 7/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14286
Zoro #
G2997001
UPC #
697334142867
Country of Origin
United States

Dimensions

Drill Bit Size
F
Overall Length
2 5/8 in
Flute Length
1 7/16 in
Sizes Included
F
Shank Size
0.2570"
Bit Dia.
F
Shank Dia.
6.53 mm
Drilling Length
1.438"
Depth:Dia. Ratio
10xD
Shank Length
1 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0000
Maximum Drilling Depth
1 7/16 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.2570
List Number
2175
Number of Pieces
0
Grade
M42
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2175
Measurement System
Letter
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
H, N, S
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size F, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2570

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.