Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank

  • Mfr # C15137

  • Zoro # G3003627


product price: $26.79
/ea
Sold in multiples of 10 for $267.90

Key Features

Overall Length
2 11/16 in
Flute Length
1 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C15137
Zoro #
G3003627
UPC #
697334151371
Country of Origin
United States

Dimensions

Drill Bit Size
H
Overall Length
2 11/16 in
Flute Length
1 1/2 in
Shank Size
0.2660"
Shank Dia.
17/64 in
Sizes Included
H
Bit Dia.
H
Drilling Length
1-1/2"
Depth:Dia. Ratio
10xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 1/2 in
Shank Length
1 3/16 in
Drill Point Length
0.0000
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2175-TA
Standards
ASME B94.11M-1993
Grade
M42
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.2660
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2175-TA
Measurement System
Letter
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M
Primary Material Application
Cast Iron, Stainless Steel
Material Grade - Machining
M42
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, N, P, S
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size H, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.