Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14290
Zoro # G2997029
product price: $14.29
/eaKey Features
Overall Length
2 11/16 in
Flute Length
1 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14290
Zoro #
G2997029
UPC #
697334142904
Country of Origin
United States
Dimensions
Drill Bit Size
J
Overall Length
2 11/16 in
Flute Length
1 1/2 in
Shank Dia.
9/32 in
Drilling Length
1-1/2"
Shank Size
0.2770"
Sizes Included
J
Bit Dia.
J
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
1 1/2 in
Drill Length Class
Screw-Machine Length
Shank Length
1 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0000
Description
Screw Machine Drill Bit, Drill Bit Size J, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2770
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.