Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank

  • Mfr # C15139

  • Zoro # G3003688


product price: $22.29
/ea

Key Features

Overall Length
2 11/16 in
Flute Length
1 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15139
Zoro #
G3003688
UPC #
697334151395
Country of Origin
United States

Dimensions

Drill Bit Size
J
Overall Length
2 11/16 in
Flute Length
1 1/2 in
Shank Dia.
9/32 in
Bit Dia.
J
Sizes Included
J
Drilling Length
1-1/2"
Shank Size
0.2770"
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 3/16 in
Drill Point Length
0.0000
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 1/2 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2175-TA
Decimal Equivalent
0.2770
Grade
M42
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2175-TA
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Measurement System
Letter
Primary Material Application ISO Code
K, M
Primary Material Application
Cast Iron, Stainless Steel
Material Grade - Machining
M42
Spiral Direction
Right Hand
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size J, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2770

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.