Zoro Homepage

Screw Machine Drill Bit, K Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C04526

  • Zoro # G2994579


product price: $4.69
/ea

Key Features

Overall Length
2 11/16 in
Flute Length
1 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04526
Zoro #
G2994579
UPC #
697334045267
Country of Origin
United States

Dimensions

Drill Bit Size
K
Overall Length
2 11/16 in
Flute Length
1 1/2 in
Sizes Included
K
Bit Dia.
K
Shank Dia.
9/32 in
Drilling Length
1-1/2"
Shank Size
0.2810"
Depth:Dia. Ratio
4xD
Drill Point Length
0.0000
Maximum Drilling Depth
1 1/2 in
Shank Length
1 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.2810
Number of Pieces
0
Grade
General Purpose
Drill Bit Grouping
Drill Bit
List Number
2120
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2120
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Letter
Helix Angle
28 Degrees
Secondary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Drill Bit Point Type
Conventional Point
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size K, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2810

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.