Screw Machine Drill Bit, L Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank

  • Mfr # C15141

  • Zoro # G3003852


product price:  $31.79
/ea

Key Features

Overall Length
2 3/4 in
Flute Length
1 9/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15141
Zoro #
G3003852
UPC #
697334151418
Country of Origin
United States

Dimensions

Drill Bit Size
L
Overall Length
2 3/4 in
Flute Length
1 9/16 in
Bit Dia.
L
Shank Dia.
7.37 mm
Shank Size
0.2900"
Drilling Length
1.563"
Sizes Included
L
Depth:Dia. Ratio
10xD
Shank Length
1 3/16 in
Maximum Drilling Depth
1 9/16 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0000

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2175-TA
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993
Decimal Equivalent
0.2900
Flute Type
Wide Land Parabolic
Grade
M42
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2175-TA
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M
Material Grade - Machining
M42
Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Stainless Steel
Measurement System
Letter
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Steel, Titanium
Secondary Material Application ISO Code
H, N, P, S

Description

Screw Machine Drill Bit, Drill Bit Size L, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.