Zoro Homepage

Screw Machine Drill Bit, N Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14415

  • Zoro # G2998340


product price: $22.89
/ea

Key Features

Overall Length
2 13/16 in
Flute Length
1 5/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14415
Zoro #
G2998340
UPC #
697334144151
Country of Origin
United States

Dimensions

Drill Bit Size
N
Overall Length
2 13/16 in
Flute Length
1 5/8 in
Drilling Length
1-5/8"
Shank Dia.
19/64 in
Bit Dia.
N
Shank Size
0.3020"
Sizes Included
N
Depth:Dia. Ratio
10xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 5/8 in
Drill Point Length
0.0000
Shank Length
1 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
2175-TN
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.3020
Grade
M42
Number of Pieces
0
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2175-TN
Primary Material Application ISO Code
P
Helix Angle
40 Degrees
Material Grade - Machining
M42
Primary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Letter
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size N, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.