Zoro Homepage

Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14418

  • Zoro # G2998219


product price: $26.29
/ea
Sold in multiples of 5 for $131.45

Key Features

Overall Length
3 in
Flute Length
1 11/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14418
Zoro #
G2998219
UPC #
697334144182
Country of Origin
United States

Dimensions

Drill Bit Size
Q
Overall Length
3 in
Flute Length
1 11/16 in
Shank Dia.
8.43 mm
Bit Dia.
Q
Sizes Included
Q
Shank Size
0.3320"
Drilling Length
1.688"
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
1 11/16 in
Drill Length Class
Screw-Machine Length
Shank Length
1 5/16 in
Drill Point Length
0.0000
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.3320
Number of Pieces
0
Flute Type
Wide Land Parabolic
Drill Bit Grouping
Drill Bit
Grade
M42
List Number
2175-TN
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2175-TN
Shank Type - Machining
Straight
Measurement System
Letter
Material Grade - Machining
M42
Spiral Direction
Right Hand
Primary Material Application
Steel
Helix Angle
40 Degrees
Primary Material Application ISO Code
P
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
H, K, M, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.