Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank

  • Mfr # C15147

  • Zoro # G3003730


product price:  $38.99
/ea

Key Features

Overall Length
3 in
Flute Length
1 11/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C15147
Zoro #
G3003730
UPC #
697334151470
Country of Origin
United States

Dimensions

Drill Bit Size
R
Overall Length
3 in
Flute Length
1 11/16 in
Bit Dia.
R
Shank Size
0.3390"
Sizes Included
R
Drilling Length
1.688"
Shank Dia.
8.61 mm
Depth:Dia. Ratio
10xD
Shank Length
1 5/16 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 11/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0000

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ASME B94.11M-1993
List Number
2175-TA
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Grade
M42
Decimal Equivalent
0.3390
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Series
2175-TA
Helix Angle
40 Degrees
Measurement System
Letter
Primary Material Application ISO Code
K, M
Primary Material Application
Cast Iron, Stainless Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
H, N, P, S
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size R, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3390

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.