Zoro Homepage

Screw Machine Drill Bit, S Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C04560

  • Zoro # G2994682


product price: $6.49
/ea

Key Features

Overall Length
3 1/16 in
Flute Length
1 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04560
Zoro #
G2994682
UPC #
697334045601
Country of Origin
United States

Dimensions

Drill Bit Size
S
Overall Length
3 1/16 in
Flute Length
1 3/4 in
Sizes Included
S
Drilling Length
1-3/4"
Bit Dia.
S
Shank Size
0.3480"
Shank Dia.
8.84 mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 5/16 in
Drill Point Length
0.0000
Maximum Drilling Depth
1 3/4 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Grade
General Purpose
Decimal Equivalent
0.3480
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Number of Pieces
0
List Number
2120
Coolant Fed
Non-Coolant Through
Series
2120
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
K, P
Primary Material Application ISO Code
N
Secondary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Measurement System
Letter
Helix Angle
28 Degrees
Material Grade - Machining
General Purpose
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size S, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.