Screw Machine Drill Bit, S Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank

  • Mfr # C15148

  • Zoro # G3003721


product price: $42.59
/ea

Key Features

Overall Length
3 1/16 in
Flute Length
1 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15148
Zoro #
G3003721
UPC #
697334151487
Country of Origin
United States

Dimensions

Drill Bit Size
S
Overall Length
3 1/16 in
Flute Length
1 3/4 in
Shank Size
0.3480"
Shank Dia.
8.84 mm
Drilling Length
1-3/4"
Bit Dia.
S
Sizes Included
S
Depth:Dia. Ratio
10xD
Drill Point Length
0.0000
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 5/16 in
Maximum Drilling Depth
1 3/4 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M-1993
List Number
2175-TA
Grade
M42
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Decimal Equivalent
0.3480
Coolant Fed
Non-Coolant Through
Series
2175-TA
Measurement System
Letter
Primary Material Application ISO Code
K, M
Primary Material Application
Cast Iron, Stainless Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
H, N, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size S, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.