Zoro Homepage

Screw Machine Drill Bit, S Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14420

  • Zoro # G2998298


product price: $28.65
/ea
Sold in multiples of 5 for $143.25

Key Features

Overall Length
3 1/16 in
Flute Length
1 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14420
Zoro #
G2998298
UPC #
697334144205
Country of Origin
United States

Dimensions

Drill Bit Size
S
Overall Length
3 1/16 in
Flute Length
1 3/4 in
Shank Dia.
8.84 mm
Bit Dia.
S
Sizes Included
S
Shank Size
0.3480"
Drilling Length
1-3/4"
Depth:Dia. Ratio
10xD
Shank Length
1 5/16 in
Drill Point Length
0.0000
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Decimal Equivalent
0.3480
List Number
2175-TN
Drill Bit Grouping
Drill Bit
Grade
M42
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2175-TN
Drill Bit Point Type
Split Point
Primary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Letter
Helix Angle
40 Degrees
Material Grade - Machining
M42
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
H, K, M, N, S

Description

Screw Machine Drill Bit, Drill Bit Size S, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.