Screw Machine Drill Bit, T Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank

  • Mfr # C15149

  • Zoro # G3003898


product price: $33.39
/ea

Key Features

Drill Bit Size
T
Overall Length
3 1/16 in
Flute Length
1 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15149
Zoro #
G3003898
UPC #
697334151494
Country of Origin
United States

Dimensions

Drill Bit Size
T
Overall Length
3 1/16 in
Flute Length
1 3/4 in
Bit Dia.
T
Drilling Length
1-3/4"
Sizes Included
T
Shank Dia.
23/64 in
Shank Size
0.3580"
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
1 3/4 in
Drill Point Length
0.0000
Shank Length
1 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M-1993
Number of Pieces
0
List Number
2175-TA
Grade
M42
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3580
Coolant Fed
Non-Coolant Through
Series
2175-TA
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Measurement System
Letter
Spiral Direction
Right Hand
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M
Primary Material Application
Cast Iron, Stainless Steel
Drill Bit Point Type
Split Point
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size T, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3580

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.