Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, U Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14301

  • Zoro # G2997379


product price: $27.79
/ea

Key Features

Overall Length
3 1/8 in
Flute Length
1 13/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14301
Zoro #
G2997379
UPC #
697334143017
Country of Origin
United States

Dimensions

Drill Bit Size
U
Overall Length
3 1/8 in
Flute Length
1 13/16 in
Bit Dia.
U
Drilling Length
1.813"
Sizes Included
U
Shank Size
0.3680"
Shank Dia.
9.35 mm
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length
Shank Length
1 5/16 in
Maximum Drilling Depth
1 13/16 in
Drill Point Length
0.0000

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
Grade
M42
Decimal Equivalent
0.3680
List Number
2175
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2175
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Measurement System
Letter
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
H, N, S
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size U, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3680

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.