Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14304

  • Zoro # G2997473


product price: $24.99
/ea

Key Features

Overall Length
3 5/16 in
Flute Length
1 15/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14304
Zoro #
G2997473
UPC #
697334143048
Country of Origin
United States

Dimensions

Drill Bit Size
X
Overall Length
3 5/16 in
Flute Length
1 15/16 in
Shank Dia.
25/64 in
Drilling Length
1.938"
Bit Dia.
X
Sizes Included
X
Shank Size
0.3970"
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
1 15/16 in
Drill Point Length
0.0000
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length
Shank Length
1 3/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2175
Flute Type
Wide Land Parabolic
Grade
M42
Standards
ASME B94.11M-1993
Decimal Equivalent
0.3970
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2175
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Material Grade - Machining
M42
Measurement System
Letter
Spiral Direction
Right Hand
Primary Material Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size X, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3970

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.