Zoro Homepage

Screw Machine Drill Bit, Y Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14305

  • Zoro # G2997421


product price: $25.19
/ea

Key Features

Overall Length
3 5/16 in
Flute Length
1 15/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14305
Zoro #
G2997421
UPC #
697334143055
Country of Origin
United States

Dimensions

Drill Bit Size
Y
Overall Length
3 5/16 in
Flute Length
1 15/16 in
Bit Dia.
Y
Shank Dia.
13/32 in
Drilling Length
1.938"
Sizes Included
Y
Shank Size
0.4040"
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 3/8 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 15/16 in
Drill Point Length
0.0000

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
List Number
2175
Decimal Equivalent
0.4040
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
Grade
M42
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2175
Drill Bit Point Type
Split Point
Helix Angle
40 Degrees
Material Grade - Machining
M42
Measurement System
Letter
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size Y, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.