Screw Machine Drill Bit, Y Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank

  • Mfr # C15154

  • Zoro # G3003828


product price: $38.89
/ea

Key Features

Overall Length
3 5/16 in
Flute Length
1 15/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C15154
Zoro #
G3003828
UPC #
697334151548
Country of Origin
United States

Dimensions

Drill Bit Size
Y
Overall Length
3 5/16 in
Flute Length
1 15/16 in
Shank Dia.
13/32 in
Drilling Length
1.938"
Shank Size
0.4040"
Sizes Included
Y
Bit Dia.
Y
Depth:Dia. Ratio
10xD
Drill Length Class
Screw-Machine Length
Shank Length
1 3/8 in
Maximum Drilling Depth
1 15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0000

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Grade
M42
List Number
2175-TA
Decimal Equivalent
0.4040
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Series
2175-TA
Primary Material Application ISO Code
K, M
Primary Material Application
Cast Iron, Stainless Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Letter
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size Y, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.