Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, Z Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank

  • Mfr # C15355

  • Zoro # G3005051


product price: $36.55
/ea
Sold in multiples of 5 for $182.75

Key Features

Overall Length
3 3/8 in
Flute Length
2 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15355
Zoro #
G3005051
UPC #
697334153559
Country of Origin
United States

Dimensions

Drill Bit Size
Z
Overall Length
3 3/8 in
Flute Length
2 in
Shank Dia.
10.49 mm
Sizes Included
Z
Shank Size
0.4130"
Drilling Length
2.000"
Bit Dia.
Z
Depth:Dia. Ratio
10xD
Shank Length
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0000
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
2175-TC
Number of Pieces
0
Flute Type
Wide Land Parabolic
Grade
M42
Decimal Equivalent
0.4130
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2175-TC
Material Grade - Machining
M42
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M
Helix Angle
40 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Letter
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.