Zoro Homepage

Screw Machine Drill Bit, Z Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C70304

  • Zoro # G3005779


product price: $12.59
/ea

Key Features

Overall Length
3 3/8 in
Flute Length
2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70304
Zoro #
G3005779
UPC #
697334703044
Country of Origin
United States

Dimensions

Drill Bit Size
Z
Overall Length
3 3/8 in
Flute Length
2 in
Drilling Length
2.000"
Bit Dia.
Z
Shank Size
0.4130"
Sizes Included
Z
Shank Dia.
10.49 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0000
Shank Length
1 3/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
Heavy Duty
Decimal Equivalent
0.4130
Number of Pieces
0
Flute Type
Spiral
Standards
NAS 907 Type C
Drill Bit Grouping
Drill Bit
List Number
2330
Coolant Fed
Non-Coolant Through
Series
2330
Material Grade - Machining
Heavy Duty
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Secondary Material Application ISO Code
M, N
Helix Angle
28 Degrees
Measurement System
Letter
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.