Spiral Flute Tap, 1"-12, Semi-Bottoming, 4 Flutes, UNF

  • Mfr # C89233

  • Zoro # G1595030


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-19/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C89233
Zoro #
G1595030
UPC #
697334918332
Country of Origin
United States

Dimensions

Overall Length
6-19/64"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Thread Size
1"-12
Thread Length
1-3/8"
Size
1
55% Thread Drill Size
15/16 in
Drill Bit Size
59/64 in
Tap Length Standard
DIN
65% Thread Drill Size
23.60 mm
75% Thread Drill Size
23.30mm
Thread Size
1"-12
Square Size
0.6000 in
Shank Length
3 3/4 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Number of Pieces
1
Tap Grouping
Tap
List Number
PRO-892SF
Tap Finish
TiAlN
Standards
DIN/ASME
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Features
Helix Angle 38 Degrees , Tap Chamfer Semi-Bottoming
Threads per Inch
12
Helix Angle
38 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Material Grade - Machining
Vanadium High Speed Steel
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, DIN
Class of Fit
2B
Thread Limit
2B
Thread Standard
UNF
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 6 19/64 in, Cobalt, TiAlN, Thread Length 2 33/64 in, 75 Percent Thread Drill Size 23.30mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.