Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Steam Oxide

  • Mfr # C58439

  • Zoro # G3041250


product price:  $15.59
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.1940"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C58439
Zoro #
G3041250
UPC #
697334584391
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Shank Dia.
Shank Dia.: 0.1940"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Pitch Diameter Limit
H3
Tap Thread Size
#10-32
Thread Size
#10-32
Square Size
0.1520 in
Shank Length
1 1/2 in
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Drill Bit Size
#21
55% Thread Drill Size
4.25 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
List Number
A3487
Tap Thread Type
UNF
Tap Finish
Black Oxide
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron
Class of Fit
2B
Helix Angle
45 Degrees
Thread Limit
H3
Tap Shank Standard
USCTI Table 302A
Primary Material Application ISO Code
K, P
Measurement System
Pipe
Thread Standard
UNF
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron, Steel
Threads per Inch
32
Series
1096
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.