Spiral Flute Tap, 1/2"-20, Semi-Bottoming, UNF, 3 Flutes, Steam Oxide
Mfr # C98123
Zoro # G1592739
product price:Â $61.49
/eaKey Features
Overall Length
4-21/64"
Tap Style
Thread Forming
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C98123
Zoro #
G1592739
UPC #
697334921899
Country of Origin
United States
Dimensions
Overall Length
4-21/64"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
63/64"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
Not Rated
Size
1/2
55% Thread Drill Size
11.80 mm
Square Size
0.2750 in
75% Thread Drill Size
11.40mm
Thread Size
1/2"-20
Drill Bit Size
29/64 in
65% Thread Drill Size
11.60 mm
Tap Length Standard
DIN
Shank Length
2 25/32 in
Description
Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 4 21/64 in, Cobalt, Black Oxide, Thread Length 1 17/32 in, 75 Percent Thread Drill Size 11.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.