Spiral Flute Tap, #3-48, Semi-Bottoming, UNC, 3 Flutes, Hard Lube

  • Mfr # C98002

  • Zoro # G1593457


product price:  $34.79
/ea

Key Features

Overall Length
1-31/32"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98002
Zoro #
G1593457
UPC #
697334921141
Country of Origin
United States

Dimensions

Overall Length
1-31/32"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Thread Length
25/64"
Tap Thread Size
#3-48
Pitch Diameter Limit
Not Rated
Size
#3
75% Thread Drill Size
2.00mm
Thread Size
#3-48
65% Thread Drill Size
#46
Tap Length Standard
DIN
Drill Bit Size
#47
Square Size
0.1100 in
55% Thread Drill Size
2.12 mm
Shank Length
1 3/8 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
List Number
PER-980SF
Tap Thread Type
UNC
Standards
DIN/ANSI
Tap Grouping
Tap
Tap Finish
Hard Lube
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Threads per Inch
48
Thread Limit
2B
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
PER-980SF
Shank Type - Machining
Straight
Tap Shank Standard
ASME, DIN
Measurement System
Pipe
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Thread Standard
UNC
Extended Neck
No
Helix Angle
38 Degrees
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 31/32 in, Cobalt, Hard Lube, Thread Length 19/32 in, 75 Percent Thread Drill Size 2.00mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.