Spiral Flute Tap, #3-48, Semi-Bottoming, UNC, 3 Flutes, Steam Oxide

  • Mfr # C98102

  • Zoro # G1592949


product price:  $34.15
/ea

Key Features

Overall Length
1-31/32"
Tap Style
Thread Forming
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98102
Zoro #
G1592949
UPC #
697334921684
Country of Origin
United States

Dimensions

Overall Length
1-31/32"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Thread Length
25/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#3-48
Size
#3
65% Thread Drill Size
#46
55% Thread Drill Size
2.12 mm
Tap Length Standard
DIN
Drill Bit Size
#47
Thread Size
#3-48
Square Size
0.1100 in
75% Thread Drill Size
2.00mm
Shank Length
1 3/8 in

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Black Oxide
Thread Direction
Right Hand
List Number
PRO-981SF
Tap Thread Type
UNC
Number of Pieces
1
Standards
DIN/ASME
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Spiral Direction
Right Hand
Thread Standard
UNC
Shank Type - Machining
Straight
Thread Limit
2B
Threads per Inch
48
Measurement System
Pipe
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Tap Shank Standard
ASME, DIN
Helix Angle
38 Degrees

Description

Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 31/32 in, Cobalt, Black Oxide, Thread Length 19/32 in, 75 Percent Thread Drill Size 2.00mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.