Zoro Homepage

Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNC

  • Mfr # C58516

  • Zoro # G3041208


product price: $15.25
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58516
Zoro #
G3041208
UPC #
697334585169
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Thread Length
9/16"
Pitch Diameter Limit
H2
Tap Thread Size
#4-40
Drill Bit Size
#43
65% Thread Drill Size
2.30 mm
Shank Length
1 9/32 in
Square Size
0.1100 in
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20mm
Thread Size
#4-40

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
Bright
List Number
1094
Number of Pieces
1
Tap Thread Type
UNC
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Class of Fit
2B
Extended Neck
Yes
Material Grade - Machining
1094
Threads per Inch
40
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
52 Degrees
Thread Limit
H2
Primary Material Application ISO Code
N
Tap Shank Standard
USCTI Table 302A
Thread Standard
UNC
Features
High Helix
Series
1094
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20mm, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.