Zoro Homepage

Spiral Flute Tap, 5/16"-24, Plug, UNF, 3 Flutes, Bright

  • Mfr # C58572

  • Zoro # G3041217


product price: $21.55
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3180"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58572
Zoro #
G3041217
UPC #
697334585725
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Shank Dia.
Shank Dia.: 0.3180"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
H3
Drill Bit Size
I
75% Thread Drill Size
I
Shank Length
1 19/32 in
Square Size
0.2380 in
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI Table 302A
Number of Pieces
1
Thread Direction
Right Hand
List Number
1093
Tap Thread Type
UNF
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Material Grade - Machining
1093
Primary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
2B
Series
1093
Threads per Inch
24
Thread Standard
UNF
Thread Limit
H3
Tap Shank Standard
USCTI Table 302A
Helix Angle
52 Degrees
Extended Neck
Yes
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Features
High Helix

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.