Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #6-32, Plug, 2 Flutes, UNC

  • Mfr # C58532

  • Zoro # G3041269


product price: $16.15
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58532
Zoro #
G3041269
UPC #
697334585329
Country of Origin
United States

Dimensions

Overall Length
2"
Tap Size
#6
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Thread Length
11/16"
Tap Thread Size
#6-32
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Square Size
0.1100 in
Drill Bit Size
#36
65% Thread Drill Size
#34
Thread Size
#6-32
Shank Length
1 9/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Standards
USCTI Table 302A
Tap Finish
Bright
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
List Number
1093
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N
Material Grade - Machining
1093
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
52 Degrees
Features
High Helix
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H3
Tap Shank Standard
USCTI Table 302A
Series
1093
Thread Standard
UNC
Spiral Direction
Right Hand
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.