Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 2 Flutes

  • Mfr # C55570

  • Zoro # G2538529


product price: $16.75
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.1410"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55570
Zoro #
G2538529
UPC #
697334555704
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
Drill Bit Size
#36
Shank Length
1 9/32 in
Thread Size
#6-32
65% Thread Drill Size
#34
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Square Size
0.1100 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
TiN
Tap Thread Type
UNC
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Thread Limit
H3
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Standard
UNC
Helix Angle
52 Degrees
Extended Neck
Yes
Series
1094-TN
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Tap Shank Standard
USCTI Table 302A
Class of Fit
2B
Threads per Inch
32
Number of Pieces
1
List Number
1094-TN

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.