Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 2 Flutes

  • Mfr # C58433

  • Zoro # G2539840


product price: $13.15
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58433
Zoro #
G2539840
UPC #
697334584339
Country of Origin
United States

Dimensions

Overall Length
2"
Tap Size
#6
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Tap Thread Size
#6-32
Thread Length
11/16"
65% Thread Drill Size
#34
Thread Size
#6-32
Square Size
0.1100 in
Shank Length
1 9/32 in
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Drill Bit Size
#36
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Class of Fit
2B
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, P
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Series
1096
Threads per Inch
32
Tap Shank Standard
USCTI Table 302A
Thread Limit
H3
Spiral Direction
Right Hand
Extended Neck
Yes
Number of Pieces
1
List Number
A3487

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.