Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # C58815

  • Zoro # G2540008


product price: $31.99
/ea

Key Features

Overall Length
85.72mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58815
Zoro #
G2540008
UPC #
697334588153
Country of Origin
United States

Dimensions

Overall Length
85.72mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.07mm
Tap Thread Size
M12-1.75
Thread Size
M12x1.75
Square Size
6.99mm
Shank Length
43.66 mm
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Drill Bit Size
10.20mm
75% Thread Drill Size
10.30mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright
Tap Thread Type
Metric
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Helix Angle
52 Degrees
Primary Material Application ISO Code
N
Thread Pitch
1.75mm
Thread Limit
D6
Measurement System
Metric
Material Grade - Machining
1094
Series
1094
Thread Standard
Metric
Tap Shank Standard
USCTI Table 302A
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Features
High Helix
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Class of Fit
6H
Number of Pieces
1
List Number
1094

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.