Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # C55576

  • Zoro # G2538711


product price: $16.99
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.1940"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55576
Zoro #
G2538711
UPC #
697334555766
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Shank Dia.
Shank Dia.: 0.1940"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Drill Bit Size
#21
65% Thread Drill Size
4.15 mm
Shank Length
1 1/2 in
Thread Size
#10-32
75% Thread Drill Size
#21
Square Size
0.1520 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNF
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Limit
H3
Measurement System
Pipe
Extended Neck
Yes
Spiral Direction
Right Hand
Threads per Inch
32
Helix Angle
52 Degrees
Primary Material Application
Stainless Steel, Steel
Thread Standard
UNF
Class of Fit
2B
Series
1094-TN
Tap Shank Standard
USCTI Table 302A
Primary Material Application ISO Code
M, P
List Number
1094-TN
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiN, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.