Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # C58451

  • Zoro # G2539910


product price: $22.89
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3810"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58451
Zoro #
G2539910
UPC #
697334584513
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
Shank Dia.: 0.3810"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Thread Size
3/8"-24
Drill Bit Size
Q
65% Thread Drill Size
R
Square Size
0.2860 in
75% Thread Drill Size
8.50mm
55% Thread Drill Size
11/32 in
Shank Length
1 11/16 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
Steam Oxide
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Class of Fit
2B
Thread Limit
H3
Features
CNC Heavy Duty
Series
1096
Primary Material Application ISO Code
K, P
Material Grade - Machining
1096
Threads per Inch
24
Shank Type - Machining
Straight
Thread Standard
UNF
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Secondary Material Application ISO Code
K
Spiral Direction
Right Hand
Tap Shank Standard
USCTI Table 302A
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron, Steel
List Number
A3487
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.