Zoro Homepage

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # C58453

  • Zoro # G3041278


product price: $39.99
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3670"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58453
Zoro #
G3041278
UPC #
697334584537
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
Shank Dia.: 0.3670"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
55% Thread Drill Size
11.30 mm
Square Size
0.2750 in
Shank Length
1 23/32 in
Drill Bit Size
27/64 in
65% Thread Drill Size
11.00 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Material Grade - Machining
1096
Features
CNC Heavy Duty
Primary Material Application
Cast Iron, Steel
Threads per Inch
13
Helix Angle
45 Degrees
Series
1096
Extended Neck
Yes
Thread Standard
UNC
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Thread Limit
H3
Secondary Material Application
Cast Iron
Class of Fit
2B
Tap Shank Standard
USCTI Table 302A
Shank Type - Machining
Straight
List Number
A3487
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.