Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # C58571

  • Zoro # G2540181


product price: $22.19
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3180"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58571
Zoro #
G2540181
UPC #
697334585718
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Shank Dia.
Shank Dia.: 0.3180"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Square Size
0.2380 in
75% Thread Drill Size
F
Shank Length
1 19/32 in
Thread Size
5/16"-18
55% Thread Drill Size
I
Drill Bit Size
F
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Bright
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Helix Angle
52 Degrees
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Tap Shank Standard
USCTI Table 302A
Primary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
2B
Extended Neck
Yes
Threads per Inch
18
Primary Material Application ISO Code
N
Features
High Helix
Material Grade - Machining
1094
Thread Limit
H3
Series
1094
Thread Standard
UNC
List Number
1094
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.