Spiral Flute Tap, Bottoming 3 Flutes
Mfr # C58573
Zoro # G2755109
product price: $22.19
/eaKey Features
Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3180"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C58573
Zoro #
G2755109
UPC #
697334585732
Country of Origin
United States
Dimensions
Overall Length
2-23/32"
Shank Dia.
Shank Dia.: 0.3180"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
Square Size
0.2380 in
Drill Bit Size
I
Shank Length
1 19/32 in
75% Thread Drill Size
I
Thread Size
5/16"-24
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.