Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # C58905

  • Zoro # G2540069


product price: $21.89
/ea

Key Features

Overall Length
54.10mm
Tap Style
Spiral Flute
Shank Dia.
4.26mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58905
Zoro #
G2540069
UPC #
697334589051
Country of Origin
United States

Dimensions

Overall Length
54.10mm
Shank Dia.
4.26mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.05mm
Tap Thread Size
M4-0.70
Shank Length
34.93 mm
Square Size
3.33mm
Thread Size
M4x0.7
Drill Bit Size
3.30mm
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
52 Degrees
Spiral Direction
Right Hand
Thread Limit
D4
Tap Shank Standard
USCTI Table 302A
Primary Material Application ISO Code
M, N, P
Thread Standard
Metric
Series
1094-TC
Thread Pitch
0.70mm
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
6H
List Number
1094-TC
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54.1 mm, High Speed Steel, TiCN, Thread Length 9.65 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.