Spiral Flute Tap, Bottoming 3 Flutes
Mfr # C58911
Zoro # G2540120
product price: $24.89
/eaKey Features
Overall Length
69.08mm
Tap Style
Spiral Flute
Shank Dia.
8.07mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C58911
Zoro #
G2540120
UPC #
697334589112
Country of Origin
United States
Dimensions
Overall Length
69.08mm
Shank Dia.
8.07mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
28.58mm
Tap Thread Size
M8-1.25
75% Thread Drill Size
H
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Square Size
6.05mm
Drill Bit Size
6.70mm
Shank Length
40.48 mm
Pitch Diameter Limit
D5
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69.09 mm, High Speed Steel, TiCN, Thread Length 17.53 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.